Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 18 ft. 6"

  • Mfr # K90-2-16/20

  • Zoro # G3436006


product price: $7,779.26
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
20 ft 5 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-16/20
Zoro #
G3436006
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
12 in
Overall Width
7.5 ft
Minimum Overall Height
10.3 ft
Overall Depth
90 in
I-Beam Flange Width
5 in
Maximum Overall Height
16 ft
Minimum Height Under Beam
123 in
I-Beam Height
12 in
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
Maximum Height Under Beam
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
20 ft 5 in
Material
Steel
Adjustable Increments
12 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Color
Yellow
Caster Type
(4) Swivel
Gantry Crane Clear Span
18 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Span Adjustability
Fixed Span
Minimum Clear Span
19.7 ft
Leg Connection Type
Bolt On
Minimum Overall Span
21.3 ft
Rotating Legs
Yes
Maximum Overall Span
21.3 ft
Mobility
Casters
Included Components
Hardware
Maximum Lifting Capacity
4,000 lb
Body Material
Steel
Body Finish
Enamel
Wheel Material
Steel
Maximum Clear Span
19.6 ft
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 10.3 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 123 in, Maximum Height Under Beam 16 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.7 ft, Maximum Clear Span 19.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.