Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 18 ft. 6"

  • Mfr # K90-2-9/20

  • Zoro # G3436240


product price: $5,974.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
20 ft 5 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-9/20
Zoro #
G3436240
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.5 in
I Beam Height
12 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Maximum Height Under Beam
9 ft
Minimum Height Under Beam
75 in
Overall Width
5 ft
Overall Depth
60 in
Height Adjustment Increments
12 in
Minimum Overall Height
6.3 ft
I-Beam Flange Width
5 in
Height Adjustability
Adjustable Height
Maximum Overall Height
9 ft
I-Beam Height
12 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
20 ft 5 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Color
Yellow
Caster Material
Steel
Gantry Crane Clear Span
18 ft 6 in
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Mobility
Casters
Minimum Clear Span
19.7 ft
Mobility Under Load
Mobile
Maximum Overall Span
21.3 ft
Body Material
Steel
Minimum Overall Span
21.3 ft
Maximum Clear Span
19.6 ft
Leg Connection Type
Bolt On
Rotating Legs
Yes
Span Adjustability
Fixed Span
Body Finish
Enamel
Included Components
Hardware
Maximum Lifting Capacity
4,000 lb
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.3 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 75 in, Maximum Height Under Beam 9 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.7 ft, Maximum Clear Span 19.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.