Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 22 ft. 6"

  • Mfr # H90-2-10/24

  • Zoro # G3437850


product price: $7,551.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
24 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-2-10/24
Zoro #
G3437850
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Fixed Height
I Beam Height
15.0 in
I-Beam Height
15 in
Minimum Height Under Beam
10 ft
Height Adjustability
Fixed Height
Maximum Height Under Beam
10 ft
I-Beam Flange Width
5.5 in
Overall Depth
66 in
Overall Width
5.5 ft
Maximum Overall Height
11.3 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
24 ft
Material
Steel
Caster Material
Steel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Gantry Crane Clear Span
22 ft 6 in
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Body Finish
Enamel
Rotating Legs
No
Minimum Overall Span
25.6 ft
Wheel Material
Steel
Maximum Clear Span
22.7 ft
Maximum Overall Span
25.6 ft
Body Material
Steel
Minimum Clear Span
22.6 ft
Leg Connection Type
Bolt On
Mobility Under Load
Mobile
Maximum Lifting Capacity
4,000 lb
Included Components
Hardware
Span Adjustability
Fixed Span
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11.3 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.6 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.