Zoro Homepage

Portable Gantry Crane, 4000 lb., 22 ft. 6"

  • Mfr # K90-2-10/24

  • Zoro # G3436170


product price: $6,195.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
24 ft 5 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-10/24
Zoro #
G3436170
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
I Beam Height
15 in
Wheel Diameter
8 in
I-Beam Height
15 in
Minimum Height Under Beam
87 in
Maximum Overall Height
10 ft
Overall Width
78 in
Height Adjustment Increments
12 in
Minimum Overall Height
7.3 ft
Overall Depth
78 in
I-Beam Flange Width
5.5 in
Height Adjustability
Adjustable Height
Maximum Height Under Beam
10 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.3 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 87 in, Maximum Height Under Beam 10 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.7 ft, Maximum Clear Span 23.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.