Zoro Homepage

Portable Gantry Crane, 4000 lb., 22 ft. 6"

  • Mfr # K90-2-12/24

  • Zoro # G3436119


product price: $6,414.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Span
24 ft 5 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-12/24
Zoro #
G3436119
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
I Beam Height
15 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Overall Width
6.5 ft
I-Beam Height
15 in
Minimum Overall Height
8.3 ft
I-Beam Flange Width
5.5 in
Overall Depth
78 in
Maximum Height Under Beam
12 ft
Maximum Overall Height
12 ft
Height Adjustment Increments
12 in
Minimum Height Under Beam
99 in
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
24 ft 5 in
Material
Steel
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Finish
Enamel
Gantry Crane Clear Span
22 ft 6 in
Span Adjustability
Fixed Span
Maximum Lifting Capacity
4,000 lb
Minimum Clear Span
23.7 ft
Maximum Overall Span
25.3 ft
Leg Connection Type
Bolt On
Rotating Legs
Yes
Mobility
Casters
Included Components
Hardware
Body Finish
Enamel
Wheel Material
Steel
Mobility Under Load
Mobile
Body Material
Steel
Minimum Overall Span
25.3 ft
Maximum Clear Span
23.6 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.3 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 99 in, Maximum Height Under Beam 12 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.7 ft, Maximum Clear Span 23.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.