Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 22 ft. 6"

  • Mfr # K90-2-14/24

  • Zoro # G3436058


product price: $7,704.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
106 13/16 in
Max. I Beam Height
168 in
Gantry Crane Span
24 ft 5 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-14/24
Zoro #
G3436058
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
106 13/16 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
15 in
Height Adjustment Increments
12 in
Maximum Height Under Beam
14 ft
Minimum Height Under Beam
111 in
Minimum Overall Height
9.3 ft
Overall Depth
90 in
Maximum Overall Height
14 ft
Overall Width
7.5 ft
I-Beam Height
15 in
Height Adjustability
Adjustable Height
I-Beam Flange Width
5.5 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
24 ft 5 in
Material
Steel
Caster Type
(4) Swivel
Adjustable Increments
12 in
Caster Material
Steel
Gantry Crane Clear Span
22 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Color
Yellow
Finish
Enamel
Maximum Clear Span
23.6 ft
Body Material
Steel
Body Finish
Enamel
Rotating Legs
Yes
Mobility Under Load
Mobile
Mobility
Casters
Leg Connection Type
Bolt On
Minimum Clear Span
23.7 ft
Maximum Lifting Capacity
4,000 lb
Minimum Overall Span
25.3 ft
Maximum Overall Span
25.3 ft
Included Components
Hardware
Wheel Material
Steel
Span Adjustability
Fixed Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 9.3 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 111 in, Maximum Height Under Beam 14 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.7 ft, Maximum Clear Span 23.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.