Zoro Homepage

Portable Gantry Crane, 4000 lb., 22 ft. 6"

  • Mfr # K90-2-16/24

  • Zoro # G3435997


product price: $8,579.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
24 ft 5 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-16/24
Zoro #
G3435997
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
15 in
Wheel Width
3 in
Overall Width
7.5 ft
Minimum Height Under Beam
123 in
I-Beam Height
15 in
Overall Depth
90 in
Minimum Overall Height
10.3 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Maximum Height Under Beam
16 ft
I-Beam Flange Width
5.5 in
Maximum Overall Height
16 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 10.3 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 123 in, Maximum Height Under Beam 16 ft, Minimum Overall Span 25.2 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.7 ft, Maximum Clear Span 23.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.