Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 22 ft. 6"

  • Mfr # K90-2-7/24

  • Zoro # G3436295


product price: $6,575.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Span
24 ft 5 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-7/24
Zoro #
G3436295
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
15 in
Height Adjustment
Adjustable Height
Minimum Overall Height
5.3 ft
Minimum Height Under Beam
63 in
Overall Width
4 ft
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
Maximum Height Under Beam
7 ft
Overall Depth
48 in
Maximum Overall Height
7 ft
I-Beam Height
15 in
I-Beam Flange Width
5.5 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
24 ft 5 in
Material
Steel
Caster Type
(4) Swivel
Finish
Enamel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Color
Yellow
Caster Material
Steel
Gantry Crane Clear Span
22 ft 6 in
Body Finish
Enamel
Included Components
Hardware
Mobility
Casters
Maximum Lifting Capacity
4,000 lb
Leg Connection Type
Bolt On
Body Material
Steel
Minimum Clear Span
23.7 ft
Maximum Clear Span
23.6 ft
Maximum Overall Span
25.3 ft
Mobility Under Load
Mobile
Minimum Overall Span
25.3 ft
Wheel Material
Steel
Rotating Legs
Yes
Span Adjustability
Fixed Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.3 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 63 in, Maximum Height Under Beam 7 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.7 ft, Maximum Clear Span 23.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.