Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 5 ft. H 11 In. H

  • Mfr # K90-1-9/14

  • Zoro # G3436627


product price: $4,973.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
70 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
14 ft 11-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-9/14
Zoro #
G3436627
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
70 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
4 in
Height Adjustment
Adjustable Height
I Beam Height
8 in
Wheel Diameter
6 in
Wheel Width
2 in
Maximum Height Under Beam
9 ft
Maximum Overall Height
9 ft
Height Adjustment Increments
12 in
I-Beam Height
8 in
Overall Width
5 ft
Height Adjustability
Adjustable Height
Minimum Height Under Beam
6 ft
I-Beam Flange Width
4 in
Overall Depth
60 in
Minimum Overall Height
6 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
14 ft 11-1/2 in
Material
Steel
Gantry Crane Clear Span
14 ft 4 in
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Color
Yellow
Maximum Lifting Capacity
2,000 lb
Span Adjustability
Adjustable Span
Rotating Legs
Yes
Minimum Overall Span
12 ft
Minimum Clear Span
12 ft
Body Finish
Enamel
Mobility
Casters
Maximum Overall Span
15.5 ft
Leg Connection Type
Clamp On
Maximum Clear Span
14.4 ft
Wheel Material
Steel
Body Material
Steel
Mobility Under Load
Mobile
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.