Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 5 ft. H 6 In. H

  • Mfr # K90-5-7/20

  • Zoro # G3435218


product price: $10,442.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-7/20
Zoro #
G3435218
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
15 in
Minimum Overall Height
5.2 ft
I-Beam Flange Width
5.5 in
Maximum Overall Height
7 ft
Height Adjustment Increments
12 in
Maximum Height Under Beam
7 ft
Overall Depth
48 in
I-Beam Height
15 in
Height Adjustability
Adjustable Height
Minimum Height Under Beam
62 in
Overall Width
4 ft

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Caster Type
(4) Swivel
Adjustable Increments
12 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Color
Yellow
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
18 ft 6 in
Body Material
Steel
Rotating Legs
Yes
Minimum Overall Span
21.3 ft
Maximum Lifting Capacity
10,000 lb
Leg Connection Type
Bolt On
Included Components
Hardware
Span Adjustability
Fixed Span
Mobility Under Load
Mobile
Mobility
Casters
Maximum Clear Span
19.4 ft
Wheel Material
Steel
Maximum Overall Span
21.3 ft
Minimum Clear Span
19.5 ft
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.2 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 62 in, Maximum Height Under Beam 7 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.