Zoro Homepage

Portable Gantry Crane, 5 ft. H 6 In. H

  • Mfr # K90-5-7/24

  • Zoro # G3435209


product price: $10,536.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Span
24 ft 4 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-7/24
Zoro #
G3435209
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
6 in
I Beam Height
18 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
I-Beam Flange Width
6 in
Maximum Height Under Beam
7 ft
Overall Width
4 ft
Overall Depth
48 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Maximum Overall Height
7 ft
Minimum Height Under Beam
62 in
I-Beam Height
18 in
Minimum Overall Height
5.2 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.2 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 62 in, Maximum Height Under Beam 7 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.5 ft, Maximum Clear Span 23.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.