Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 5 ft. H 6 In. H

  • Mfr # K90-8-7/10

  • Zoro # G3434895


product price: $11,470.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Span
10 ft
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-7/10
Zoro #
G3434895
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
6 in
Wheel Diameter
8 in
I Beam Height
18 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Overall Depth
48 in
Minimum Height Under Beam
5.5 ft
Maximum Height Under Beam
7 ft
Minimum Overall Height
5.5 ft
Height Adjustment Increments
12 in
Maximum Overall Height
7 ft
Height Adjustability
Adjustable Height
I-Beam Height
18 in
Overall Width
4 ft
I-Beam Flange Width
6 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
10 ft
Material
Steel
Adjustable Increments
12 in
Caster Type
(4) Swivel
Caster Material
Steel
Finish
Enamel
Gantry Crane Clear Span
8 ft 7 in
Color
Yellow
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Maximum Overall Span
11.6 ft
Span Adjustability
Fixed Span
Minimum Overall Span
11.6 ft
Maximum Lifting Capacity
16,000 lb
Body Material
Steel
Minimum Clear Span
8.6 ft
Mobility Under Load
Mobile
Mobility
Casters
Rotating Legs
Yes
Leg Connection Type
Bolt On
Included Components
Hardware
Maximum Clear Span
8.7 ft
Body Finish
Enamel
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5.5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 11.6 ft, Maximum Overall Span 11.6 ft, Minimum Clear Span 8.6 ft, Maximum Clear Span 8.7 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.