Zoro Homepage

Portable Gantry Crane, 5 ft. H 6 In. H

  • Mfr # K90-8-7/12

  • Zoro # G3434886


product price: $12,132.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Span
12 ft
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-7/12
Zoro #
G3434886
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
6 in
Wheel Diameter
8 in
I Beam Height
18 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Height Adjustability
Adjustable Height
Minimum Height Under Beam
5.5 ft
Height Adjustment Increments
12 in
Overall Depth
48 in
Maximum Overall Height
7 ft
I-Beam Height
18 in
Maximum Height Under Beam
7 ft
Overall Width
4 ft
Minimum Overall Height
5.5 ft
I-Beam Flange Width
6 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
12 ft
Material
Steel
Gantry Crane Clear Span
10 ft 6 in
Caster Material
Steel
Color
Yellow
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Finish
Enamel
Body Material
Steel
Maximum Lifting Capacity
16,000 lb
Minimum Overall Span
13.6 ft
Mobility
Casters
Body Finish
Enamel
Maximum Clear Span
10.5 ft
Mobility Under Load
Mobile
Included Components
Hardware
Wheel Material
Steel
Span Adjustability
Fixed Span
Rotating Legs
Yes
Maximum Overall Span
13.6 ft
Minimum Clear Span
10.6 ft
Leg Connection Type
Bolt On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5.5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 13.6 ft, Maximum Overall Span 13.6 ft, Minimum Clear Span 10.6 ft, Maximum Clear Span 10.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.