Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 5 ft. H 6 In. H

  • Mfr # K90-8-7/14

  • Zoro # G3434877


product price: $12,214.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Span
14 ft
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-7/14
Zoro #
G3434877
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
6 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
18 in
Wheel Diameter
8 in
Height Adjustment Increments
12 in
I-Beam Flange Width
6 in
Maximum Overall Height
7 ft
I-Beam Height
18 in
Overall Width
4 ft
Minimum Height Under Beam
5.5 ft
Maximum Height Under Beam
7 ft
Minimum Overall Height
5.5 ft
Height Adjustability
Adjustable Height
Overall Depth
48 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
14 ft
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Gantry Crane Clear Span
12 ft 6 in
Finish
Enamel
Caster Type
(4) Swivel
Color
Yellow
Maximum Overall Span
15.6 ft
Minimum Overall Span
15.6 ft
Maximum Lifting Capacity
16,000 lb
Minimum Clear Span
12.6 ft
Body Material
Steel
Mobility Under Load
Mobile
Maximum Clear Span
12.5 ft
Leg Connection Type
Bolt On
Body Finish
Enamel
Rotating Legs
Yes
Included Components
Hardware
Span Adjustability
Fixed Span
Mobility
Casters
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5.5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 15.6 ft, Maximum Overall Span 15.6 ft, Minimum Clear Span 12.6 ft, Maximum Clear Span 12.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.