Zoro Homepage

Portable Gantry Crane, 5 ft. H 6 In. H

  • Mfr # K90-8-7/20

  • Zoro # G3434859


product price: $12,630.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Span
20 ft
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-7/20
Zoro #
G3434859
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
7.12 in
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
16.43 in
Height Adjustment
Adjustable Height
Overall Width
4 ft
Maximum Height Under Beam
7 ft
Overall Depth
48 in
Height Adjustability
Adjustable Height
Minimum Overall Height
5.5 ft
Height Adjustment Increments
12 in
I-Beam Height
16.4 in
Minimum Height Under Beam
5.5 ft
I-Beam Flange Width
7.1 in
Maximum Overall Height
7 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
20 ft
Material
Steel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
18 ft 6 in
Finish
Enamel
Caster Material
Steel
Color
Yellow
Adjustable Increments
12 in
Caster Type
(4) Swivel
Maximum Overall Span
21.6 ft
Body Material
Steel
Mobility Under Load
Mobile
Span Adjustability
Fixed Span
Rotating Legs
Yes
Minimum Clear Span
18.6 ft
Included Components
Hardware
Body Finish
Enamel
Maximum Clear Span
18.5 ft
Mobility
Casters
Minimum Overall Span
21.6 ft
Wheel Material
Steel
Leg Connection Type
Bolt On
Maximum Lifting Capacity
16,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.1 in, I-Beam Height 16.4 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5.5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.