Zoro Homepage

Portable Gantry Crane, 6 ft. H 5 In. H

  • Mfr # K90-1-10/14

  • Zoro # G3436566


product price: $5,359.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
14 ft 11-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-10/14
Zoro #
G3436566
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4 in
Wheel Width
2 in
I Beam Height
8 in
Wheel Diameter
6 in
Height Adjustment
Adjustable Height
Maximum Overall Height
10 ft
I-Beam Flange Width
4 in
Minimum Overall Height
7 ft
Overall Width
78 in
Height Adjustment Increments
12 in
Minimum Height Under Beam
7 ft
I-Beam Height
8 in
Height Adjustability
Adjustable Height
Overall Depth
78 in
Maximum Height Under Beam
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
14 ft 11-1/2 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Gantry Crane Clear Span
14 ft 4 in
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Color
Yellow
Finish
Enamel
Caster Material
Steel
Minimum Clear Span
14.5 ft
Leg Connection Type
Clamp On
Maximum Overall Span
15.5 ft
Body Finish
Enamel
Body Material
Steel
Wheel Material
Steel
Minimum Overall Span
12 ft
Maximum Lifting Capacity
2,000 lb
Rotating Legs
Yes
Included Components
Hardware
Mobility Under Load
Mobile
Mobility
Casters
Maximum Clear Span
14.4 ft
Span Adjustability
Adjustable Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 14.5 ft, Maximum Clear Span 14.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.