Zoro Homepage

Portable Gantry Crane, 6 ft. H 6 In. H

  • Mfr # K90-5-9/10

  • Zoro # G3435190


product price: $9,664.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Span
10 ft 5-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-9/10
Zoro #
G3435190
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
I Beam Height
12 in
Wheel Diameter
8 in
Maximum Height Under Beam
9 ft
I-Beam Height
12 in
Minimum Overall Height
6.1 ft
Overall Depth
60 in
Overall Width
5 ft
Height Adjustability
Adjustable Height
I-Beam Flange Width
5 in
Maximum Overall Height
9 ft
Height Adjustment Increments
12 in
Minimum Height Under Beam
73 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
10 ft 5-1/2 in
Material
Steel
Color
Yellow
Adjustable Increments
12 in
Gantry Crane Clear Span
9 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Finish
Enamel
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Maximum Overall Span
11.5 ft
Span Adjustability
Adjustable Span
Body Finish
Enamel
Leg Connection Type
Clamp On
Included Components
Hardware
Body Material
Steel
Wheel Material
Steel
Minimum Overall Span
7 ft
Rotating Legs
Yes
Maximum Clear Span
9.4 ft
Mobility Under Load
Mobile
Minimum Clear Span
7 ft
Maximum Lifting Capacity
10,000 lb
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.1 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 73 in, Maximum Height Under Beam 9 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.