Zoro Homepage

Portable Gantry Crane, 6 ft. H 6 In. H

  • Mfr # K90-5-9/14

  • Zoro # G3435175


product price: $10,350.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-9/14
Zoro #
G3435175
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
I Beam Height
15 in
Wheel Diameter
8 in
Wheel Width
3 in
Minimum Overall Height
6.1 ft
Overall Width
5 ft
I-Beam Flange Width
5.5 in
Minimum Height Under Beam
73 in
Maximum Overall Height
9 ft
Maximum Height Under Beam
9 ft
Height Adjustment Increments
12 in
Overall Depth
60 in
I-Beam Height
15 in
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Caster Material
Steel
Gantry Crane Clear Span
13 ft 4 in
Standards
AISC, CMAA, OSHA
Color
Yellow
Finish
Enamel
Mobility Under Load
Mobile
Leg Connection Type
Clamp On
Rotating Legs
Yes
Body Finish
Enamel
Minimum Clear Span
11 ft
Maximum Lifting Capacity
10,000 lb
Minimum Overall Span
11 ft
Wheel Material
Steel
Body Material
Steel
Span Adjustability
Adjustable Span
Included Components
Hardware
Mobility
Casters
Maximum Overall Span
15.5 ft
Maximum Clear Span
13.4 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.1 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 73 in, Maximum Height Under Beam 9 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.