Zoro Homepage

Portable Gantry Crane, 6 ft. H 6 In. H

  • Mfr # K90-5-9/24

  • Zoro # G3435148


product price: $10,691.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Span
24 ft 4 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-9/24
Zoro #
G3435148
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
6 in
Wheel Width
3 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
18 in
Minimum Overall Height
6.2 ft
Height Adjustability
Adjustable Height
Overall Width
5 ft
I-Beam Height
18 in
Height Adjustment Increments
12 in
Maximum Height Under Beam
9 ft
Minimum Height Under Beam
74 in
Maximum Overall Height
9 ft
I-Beam Flange Width
6 in
Overall Depth
60 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
24 ft 4 in
Material
Steel
Caster Type
(4) Swivel
Color
Yellow
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
22 ft 6 in
Caster Material
Steel
Wheel Material
Steel
Mobility
Casters
Leg Connection Type
Bolt On
Included Components
Hardware
Minimum Overall Span
25.3 ft
Body Material
Steel
Mobility Under Load
Mobile
Minimum Clear Span
23.5 ft
Span Adjustability
Fixed Span
Maximum Lifting Capacity
10,000 lb
Body Finish
Enamel
Maximum Overall Span
25.3 ft
Rotating Legs
Yes
Maximum Clear Span
23.4 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.2 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 74 in, Maximum Height Under Beam 9 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.5 ft, Maximum Clear Span 23.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.