Zoro Homepage

Portable Gantry Crane, 6 ft. H 6 In. H

  • Mfr # K90-8-9/10

  • Zoro # G3434831


product price: $11,571.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Span
10 ft
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-9/10
Zoro #
G3434831
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
6 in
Wheel Width
3 in
I Beam Height
18 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I-Beam Flange Width
6 in
Minimum Overall Height
6.5 ft
Height Adjustment Increments
12 in
Minimum Height Under Beam
6.5 ft
I-Beam Height
18 in
Overall Depth
60 in
Maximum Height Under Beam
9 ft
Maximum Overall Height
9 ft
Overall Width
5 ft
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
10 ft
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
8 ft 7 in
Adjustable Increments
12 in
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Color
Yellow
Caster Material
Steel
Finish
Enamel
Included Components
Hardware
Body Material
Steel
Span Adjustability
Fixed Span
Leg Connection Type
Bolt On
Mobility
Casters
Minimum Clear Span
8.6 ft
Rotating Legs
Yes
Body Finish
Enamel
Maximum Lifting Capacity
16,000 lb
Maximum Clear Span
8.7 ft
Wheel Material
Steel
Mobility Under Load
Mobile
Maximum Overall Span
11.6 ft
Minimum Overall Span
11.6 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.5 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6.5 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 11.6 ft, Maximum Overall Span 11.6 ft, Minimum Clear Span 8.6 ft, Maximum Clear Span 8.7 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.