Zoro Homepage

Portable Gantry Crane, 6 ft. H 6 In. H

  • Mfr # K90-8-9/20

  • Zoro # G3434798


product price: $12,719.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Span
20 ft
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-9/20
Zoro #
G3434798
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
7.12 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
I Beam Height
16.43 in
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
Maximum Overall Height
9 ft
I-Beam Flange Width
7.1 in
Minimum Height Under Beam
6.5 ft
Maximum Height Under Beam
9 ft
Overall Depth
60 in
Minimum Overall Height
6.5 ft
Overall Width
5 ft
I-Beam Height
16.4 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
20 ft
Material
Steel
Caster Type
(4) Swivel
Adjustable Increments
12 in
Finish
Enamel
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
18 ft 6 in
Maximum Overall Span
21.5 ft
Maximum Clear Span
18.5 ft
Mobility
Casters
Rotating Legs
Yes
Minimum Overall Span
21.6 ft
Minimum Clear Span
18.6 ft
Maximum Lifting Capacity
16,000 lb
Span Adjustability
Fixed Span
Body Finish
Enamel
Leg Connection Type
Bolt On
Mobility Under Load
Mobile
Body Material
Steel
Wheel Material
Steel
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.1 in, I-Beam Height 16.4 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.5 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6.5 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.5 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.