Zoro Homepage

Portable Gantry Crane, 6000 lb., 11 ft. 3"

  • Mfr # H90-3-12/12

  • Zoro # G3437598


product price: $6,949.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
12 ft 4-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-3-12/12
Zoro #
G3437598
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Fixed Height
I Beam Height
10 in
Overall Depth
78 in
Overall Width
6.5 ft
Maximum Height Under Beam
12 ft
Maximum Overall Height
12.8 ft
Minimum Height Under Beam
12 ft
Height Adjustability
Fixed Height
I-Beam Flange Width
4.7 in
I-Beam Height
10 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
12 ft 4-1/2 in
Material
Steel
Finish
Enamel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Color
Yellow
Gantry Crane Clear Span
11 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Body Finish
Enamel
Mobility
Casters
Span Adjustability
Adjustable Span
Maximum Lifting Capacity
6,000 lb
Maximum Clear Span
11.3 ft
Minimum Clear Span
9 ft
Minimum Overall Span
9 ft
Included Components
Hardware
Wheel Material
Steel
Maximum Overall Span
13.5 ft
Leg Connection Type
Clamp On
Mobility Under Load
Mobile
Body Material
Steel
Rotating Legs
No

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 12.8 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.