Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 11 ft. 3"

  • Mfr # H90-3-14/12

  • Zoro # G3437537


product price: $7,124.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
12 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-3-14/12
Zoro #
G3437537
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
10 in
I-Beam Height
10 in
Maximum Height Under Beam
14 ft
Height Adjustability
Fixed Height
Overall Width
7.5 ft
Maximum Overall Height
14.8 ft
Overall Depth
90 in
I-Beam Flange Width
4.7 in
Minimum Height Under Beam
14 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
12 ft 4-1/2 in
Material
Steel
Gantry Crane Clear Span
11 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Color
Yellow
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Maximum Clear Span
11.3 ft
Mobility Under Load
Mobile
Minimum Overall Span
9 ft
Leg Connection Type
Clamp On
Rotating Legs
No
Minimum Clear Span
9 ft
Maximum Lifting Capacity
6,000 lb
Mobility
Casters
Span Adjustability
Adjustable Span
Included Components
Hardware
Body Material
Steel
Maximum Overall Span
13.5 ft
Body Finish
Enamel
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 14.8 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.