Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 11 ft. 3"

  • Mfr # K90-3-7/12

  • Zoro # G3435979


product price: $6,643.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Span
12 ft 1-1/2 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-7/12
Zoro #
G3435979
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
4.66 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
10 in
I-Beam Height
10 in
Overall Depth
48 in
Height Adjustability
Adjustable Height
Maximum Height Under Beam
7 ft
Height Adjustment Increments
12 in
Maximum Overall Height
7 ft
Minimum Height Under Beam
5 ft
I-Beam Flange Width
4.7 in
Overall Width
4 ft
Minimum Overall Height
5 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
12 ft 1-1/2 in
Material
Steel
Caster Type
(4) Swivel
Caster Material
Steel
Gantry Crane Clear Span
11 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Color
Yellow
Minimum Overall Span
9 ft
Wheel Material
Steel
Minimum Clear Span
9 ft
Body Material
Steel
Body Finish
Enamel
Maximum Clear Span
11.4 ft
Maximum Overall Span
13.5 ft
Rotating Legs
Yes
Mobility Under Load
Mobile
Mobility
Casters
Maximum Lifting Capacity
6,000 lb
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.