Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 11 ft. 3"

  • Mfr # K90-3-9/12

  • Zoro # G3435918


product price: $7,136.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
12 ft 5-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-9/12
Zoro #
G3435918
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
4.66 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
10 in
I-Beam Height
10 in
Maximum Height Under Beam
9 ft
Height Adjustment Increments
12 in
Minimum Height Under Beam
6 ft
Overall Depth
60 in
Minimum Overall Height
6 ft
Maximum Overall Height
9 ft
Height Adjustability
Adjustable Height
Overall Width
5 ft
I-Beam Flange Width
4.7 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
12 ft 5-1/2 in
Material
Steel
Finish
Enamel
Standards
AISC, CMAA, OSHA
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
11 ft 4 in
Caster Material
Steel
Caster Type
(4) Swivel
Adjustable Increments
12 in
Maximum Lifting Capacity
6,000 lb
Minimum Overall Span
9 ft
Included Components
Hardware
Maximum Overall Span
13.5 ft
Span Adjustability
Adjustable Span
Body Material
Steel
Rotating Legs
Yes
Body Finish
Enamel
Mobility
Casters
Maximum Clear Span
11.4 ft
Wheel Material
Steel
Leg Connection Type
Clamp On
Minimum Clear Span
9 ft
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.