Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 13 ft. 3"

  • Mfr # H90-3-14/14

  • Zoro # G3437528


product price: $7,895.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
14 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-3-14/14
Zoro #
G3437528
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Height Adjustment
Fixed Height
I Beam Height
10 in
Wheel Diameter
8 in
Wheel Width
3 in
I-Beam Flange Width
4.7 in
Height Adjustability
Fixed Height
I-Beam Height
10 in
Maximum Height Under Beam
14 ft
Overall Width
7.5 ft
Maximum Overall Height
14.8 ft
Overall Depth
90 in
Minimum Height Under Beam
14 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
14 ft 4-1/2 in
Material
Steel
Caster Material
Steel
Finish
Enamel
Color
Yellow
Caster Type
(4) Swivel
Gantry Crane Clear Span
13 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Minimum Clear Span
11 ft
Leg Connection Type
Clamp On
Included Components
Hardware
Body Finish
Enamel
Wheel Material
Steel
Mobility Under Load
Mobile
Span Adjustability
Adjustable Span
Maximum Overall Span
15.5 ft
Minimum Overall Span
11 ft
Mobility
Casters
Rotating Legs
No
Body Material
Steel
Maximum Lifting Capacity
6,000 lb
Maximum Clear Span
13.3 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 14.8 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.