Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 13 ft. 3"

  • Mfr # K90-3-12/14

  • Zoro # G3435787


product price: $8,172.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-12/14
Zoro #
G3435787
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
10 in
I-Beam Flange Width
4.7 in
Overall Depth
78 in
Minimum Height Under Beam
8 ft
Maximum Overall Height
12 ft
Minimum Overall Height
8 ft
Height Adjustability
Adjustable Height
Maximum Height Under Beam
12 ft
Overall Width
6.5 ft
Height Adjustment Increments
12 in
I-Beam Height
10 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Adjustable Increments
12 in
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
13 ft 4 in
Finish
Enamel
Maximum Overall Span
15.5 ft
Leg Connection Type
Clamp On
Maximum Lifting Capacity
6,000 lb
Mobility Under Load
Mobile
Rotating Legs
Yes
Mobility
Casters
Included Components
Hardware
Minimum Overall Span
11 ft
Wheel Material
Steel
Maximum Clear Span
13.4 ft
Body Material
Steel
Span Adjustability
Adjustable Span
Body Finish
Enamel
Minimum Clear Span
11 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.