Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 13 ft. 3"

  • Mfr # K90-3-16/14

  • Zoro # G3435665


product price: $10,764.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-16/14
Zoro #
G3435665
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
I Beam Height
10 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
Maximum Height Under Beam
16 ft
Minimum Height Under Beam
10 ft
I-Beam Flange Width
4.7 in
Overall Depth
90 in
Maximum Overall Height
16 ft
Overall Width
7.5 ft
I-Beam Height
10 in
Minimum Overall Height
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Finish
Enamel
Gantry Crane Clear Span
13 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Color
Yellow
Caster Type
(4) Swivel
Caster Material
Steel
Body Material
Steel
Mobility
Casters
Span Adjustability
Adjustable Span
Maximum Clear Span
13.4 ft
Wheel Material
Steel
Maximum Lifting Capacity
6,000 lb
Body Finish
Enamel
Mobility Under Load
Mobile
Maximum Overall Span
15.5 ft
Minimum Overall Span
11 ft
Included Components
Hardware
Minimum Clear Span
11 ft
Rotating Legs
Yes
Leg Connection Type
Clamp On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.