Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 13 ft. 3"

  • Mfr # K90-3-7/14

  • Zoro # G3435960


product price: $7,407.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-7/14
Zoro #
G3435960
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
4.66 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
10 in
Wheel Diameter
8 in
Minimum Height Under Beam
5 ft
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
I-Beam Height
10 in
I-Beam Flange Width
4.7 in
Maximum Height Under Beam
7 ft
Maximum Overall Height
7 ft
Overall Depth
48 in
Minimum Overall Height
5 ft
Overall Width
4 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Color
Yellow
Caster Material
Steel
Gantry Crane Clear Span
13 ft 4 in
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Adjustable Increments
12 in
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Minimum Clear Span
11 ft
Wheel Material
Steel
Body Material
Steel
Maximum Clear Span
13.4 ft
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Rotating Legs
Yes
Minimum Overall Span
11 ft
Included Components
Hardware
Maximum Lifting Capacity
6,000 lb
Mobility
Casters
Mobility Under Load
Mobile
Body Finish
Enamel
Maximum Overall Span
15.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.