Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 15 ft. 3"

  • Mfr # H90-3-10/16

  • Zoro # G3437631


product price: $7,873.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
16 ft 4-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-3-10/16
Zoro #
G3437631
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
I Beam Height
12 in
Height Adjustment
Fixed Height
Wheel Width
3 in
I-Beam Height
12 in
Minimum Height Under Beam
10 ft
Height Adjustability
Fixed Height
I-Beam Flange Width
5 in
Overall Width
5.5 ft
Maximum Overall Height
11 ft
Maximum Height Under Beam
10 ft
Overall Depth
66 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
16 ft 4-1/2 in
Material
Steel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Color
Yellow
Caster Material
Steel
Gantry Crane Clear Span
14 ft 4 in
Standards
AISC, CMAA, OSHA
Rotating Legs
No
Mobility Under Load
Mobile
Minimum Clear Span
13 ft
Maximum Lifting Capacity
6,000 lb
Maximum Clear Span
15.3 ft
Mobility
Casters
Body Material
Steel
Body Finish
Enamel
Span Adjustability
Adjustable Span
Leg Connection Type
Clamp On
Included Components
Hardware
Maximum Overall Span
17.5 ft
Minimum Overall Span
13 ft
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.