Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 15 ft. 3"

  • Mfr # H90-3-16/16

  • Zoro # G3437458


product price: $9,846.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
16 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-3-16/16
Zoro #
G3437458
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Fixed Height
I Beam Height
12 in
Wheel Width
3 in
Wheel Diameter
8 in
Overall Depth
90 in
I-Beam Flange Width
5 in
Minimum Height Under Beam
16 ft
Maximum Overall Height
17 ft
Maximum Height Under Beam
16 ft
I-Beam Height
12 in
Height Adjustability
Fixed Height
Overall Width
7.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
16 ft 4-1/2 in
Material
Steel
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Gantry Crane Clear Span
15 ft 4 in
Color
Yellow
Finish
Enamel
Mobility
Casters
Included Components
Hardware
Leg Connection Type
Clamp On
Minimum Clear Span
13 ft
Wheel Material
Steel
Span Adjustability
Adjustable Span
Maximum Lifting Capacity
6,000 lb
Rotating Legs
No
Minimum Overall Span
13 ft
Body Finish
Enamel
Maximum Overall Span
17.5 ft
Maximum Clear Span
15.3 ft
Mobility Under Load
Mobile
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.