Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 15 ft. 3"

  • Mfr # K90-3-12/16

  • Zoro # G3435778


product price: $8,754.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Span
16 ft 5-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-12/16
Zoro #
G3435778
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Wheel Diameter
8 in
Wheel Width
3 in
Maximum Height Under Beam
12 ft
Height Adjustability
Adjustable Height
Minimum Overall Height
8 ft
Overall Width
6.5 ft
Height Adjustment Increments
12 in
Maximum Overall Height
12 ft
Overall Depth
78 in
I-Beam Flange Width
5 in
Minimum Height Under Beam
8 ft
I-Beam Height
12 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
16 ft 5-1/2 in
Material
Steel
Standards
AISC, CMAA, OSHA
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Caster Type
(4) Swivel
Gantry Crane Clear Span
15 ft 4 in
Caster Material
Steel
Color
Yellow
Rotating Legs
Yes
Body Finish
Enamel
Leg Connection Type
Clamp On
Mobility Under Load
Mobile
Minimum Overall Span
13 ft
Maximum Lifting Capacity
6,000 lb
Maximum Overall Span
17.5 ft
Wheel Material
Steel
Minimum Clear Span
13 ft
Span Adjustability
Adjustable Span
Mobility
Casters
Maximum Clear Span
15.4 ft
Included Components
Hardware
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.