Zoro Homepage

Portable Gantry Crane, 6000 lb., 15 ft. 3"

  • Mfr # K90-3-14/16

  • Zoro # G3435717


product price: $8,424.99
/ea
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
106 13/16 in
Max. I Beam Height
168 in
Gantry Crane Span
16 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-14/16
Zoro #
G3435717
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
106 13/16 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Wheel Width
3 in
Wheel Diameter
8 in
I-Beam Flange Width
5 in
Maximum Overall Height
14 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Maximum Height Under Beam
14 ft
Minimum Height Under Beam
9 ft
Overall Width
7.5 ft
Minimum Overall Height
9 ft
I-Beam Height
12 in
Overall Depth
90 in

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.