Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 15 ft. 3"

  • Mfr # K90-3-9/16

  • Zoro # G3435890


product price: $7,406.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
16 ft 5-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-9/16
Zoro #
G3435890
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.5 in
Wheel Width
3 in
I Beam Height
12 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Minimum Height Under Beam
6 ft
Height Adjustability
Adjustable Height
Overall Width
5 ft
Minimum Overall Height
6 ft
Overall Depth
60 in
Maximum Overall Height
9 ft
I-Beam Flange Width
5 in
Maximum Height Under Beam
9 ft
Height Adjustment Increments
12 in
I-Beam Height
12 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
16 ft 5-1/2 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Color
Yellow
Finish
Enamel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
15 ft 4 in
Adjustable Increments
12 in
Caster Type
(4) Swivel
Body Finish
Enamel
Maximum Clear Span
15.4 ft
Minimum Clear Span
13 ft
Mobility Under Load
Mobile
Maximum Lifting Capacity
6,000 lb
Wheel Material
Steel
Leg Connection Type
Clamp On
Maximum Overall Span
17.5 ft
Mobility
Casters
Body Material
Steel
Included Components
Hardware
Minimum Overall Span
13 ft
Span Adjustability
Adjustable Span
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.