Zoro Homepage

Portable Gantry Crane, 6000 lb., 18 ft. 6"

  • Mfr # H90-3-12/20

  • Zoro # G3437561


product price: $9,676.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
20 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-3-12/20
Zoro #
G3437561
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
15 in
Height Adjustment
Fixed Height
Overall Depth
78 in
Minimum Height Under Beam
12 ft
I-Beam Flange Width
5.5 in
Overall Width
6.5 ft
Maximum Height Under Beam
12 ft
Height Adjustability
Fixed Height
Maximum Overall Height
13.3 ft
I-Beam Height
15 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
20 ft
Material
Steel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
18 ft 6 in
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Mobility
Casters
Minimum Overall Span
21.6 ft
Span Adjustability
Fixed Span
Maximum Clear Span
18.5 ft
Maximum Overall Span
21.6 ft
Body Finish
Enamel
Wheel Material
Steel
Minimum Clear Span
18.6 ft
Maximum Lifting Capacity
6,000 lb
Mobility Under Load
Mobile
Rotating Legs
No
Body Material
Steel
Leg Connection Type
Bolt On
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13.3 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.