Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 18 ft. 6"

  • Mfr # K90-3-10/20

  • Zoro # G3435820


product price: $8,594.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-10/20
Zoro #
G3435820
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
15 in
Wheel Diameter
8 in
Minimum Overall Height
7 ft
Maximum Overall Height
10 ft
Overall Depth
66 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Overall Width
5.5 ft
I-Beam Height
15 in
Maximum Height Under Beam
10 ft
I-Beam Flange Width
5.5 in
Minimum Height Under Beam
7 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Adjustable Increments
12 in
Finish
Enamel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
18 ft 6 in
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Leg Connection Type
Bolt On
Maximum Overall Span
21.3 ft
Maximum Lifting Capacity
6,000 lb
Wheel Material
Steel
Span Adjustability
Fixed Span
Mobility
Casters
Mobility Under Load
Mobile
Rotating Legs
Yes
Minimum Clear Span
19.5 ft
Body Material
Steel
Body Finish
Enamel
Included Components
Hardware
Maximum Clear Span
19.4 ft
Minimum Overall Span
21.3 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.