Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 18 ft. 6"

  • Mfr # K90-3-16/20

  • Zoro # G2573335


product price: $9,938.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-16/20
Zoro #
G2573335
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
I Beam Height
15 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Maximum Height Under Beam
16 ft
I-Beam Height
15 in
Minimum Overall Height
10 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
I-Beam Flange Width
5.5 in
Maximum Overall Height
16 ft
Overall Depth
90 in
Overall Width
7.5 ft
Minimum Height Under Beam
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Caster Type
(4) Swivel
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
18 ft 6 in
Caster Material
Steel
Mobility Under Load
Mobile
Rotating Legs
Yes
Body Finish
Enamel
Included Components
Hardware
Mobility
Casters
Body Material
Steel
Maximum Clear Span
19.4 ft
Span Adjustability
Fixed Span
Maximum Overall Span
21.3 ft
Minimum Overall Span
21.3 ft
Maximum Lifting Capacity
6,000 lb
Minimum Clear Span
19.5 ft
Wheel Material
Steel
Leg Connection Type
Bolt On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.