Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 22 ft. 6"

  • Mfr # K90-3-16/24

  • Zoro # G3435629


product price: $10,206.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
24 ft 4 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-16/24
Zoro #
G3435629
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
I Beam Height
18 in
Wheel Diameter
8 in
Overall Depth
90 in
Maximum Height Under Beam
16 ft
Overall Width
7.5 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
6 in
Minimum Height Under Beam
10 ft
Minimum Overall Height
10 ft
Maximum Overall Height
16 ft
Height Adjustability
Adjustable Height
I-Beam Height
18 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
24 ft 4 in
Material
Steel
Adjustable Increments
12 in
Caster Type
(4) Swivel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Gantry Crane Clear Span
22 ft 6 in
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Minimum Clear Span
23.5 ft
Wheel Material
Steel
Minimum Overall Span
25.3 ft
Maximum Overall Span
25.3 ft
Leg Connection Type
Bolt On
Span Adjustability
Fixed Span
Rotating Legs
Yes
Included Components
Hardware
Maximum Lifting Capacity
6,000 lb
Maximum Clear Span
23.4 ft
Body Material
Steel
Mobility
Casters
Body Finish
Enamel
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.5 ft, Maximum Clear Span 23.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.