Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 22 ft. 6"

  • Mfr # K90-3-7/24

  • Zoro # G3435936


product price: $7,008.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Span
24 ft 4 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-7/24
Zoro #
G3435936
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
6 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
18 in
Height Adjustment Increments
12 in
Minimum Overall Height
5 ft
Maximum Height Under Beam
7 ft
Height Adjustability
Adjustable Height
Maximum Overall Height
7 ft
I-Beam Flange Width
6 in
Overall Depth
48 in
Overall Width
4 ft
I-Beam Height
18 in
Minimum Height Under Beam
5 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
24 ft 4 in
Material
Steel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Finish
Enamel
Gantry Crane Clear Span
22 ft 6 in
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Color
Yellow
Minimum Clear Span
23.5 ft
Wheel Material
Steel
Mobility Under Load
Mobile
Maximum Lifting Capacity
6,000 lb
Body Material
Steel
Span Adjustability
Fixed Span
Leg Connection Type
Bolt On
Included Components
Hardware
Body Finish
Enamel
Maximum Clear Span
23.4 ft
Mobility
Casters
Rotating Legs
Yes
Minimum Overall Span
25.3 ft
Maximum Overall Span
25.3 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.5 ft, Maximum Clear Span 23.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.