Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 9 ft. 3"

  • Mfr # H90-3-10/10

  • Zoro # G3437668


product price: $5,789.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
10 ft 4-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-3-10/10
Zoro #
G3437668
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
3 in
I Beam Height
10 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
Overall Depth
66 in
Maximum Height Under Beam
10 ft
Maximum Overall Height
10.8 ft
Overall Width
5.5 ft
I-Beam Height
10 in
Minimum Height Under Beam
10 ft
Height Adjustability
Fixed Height
I-Beam Flange Width
4.7 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
10 ft 4-1/2 in
Material
Steel
Gantry Crane Clear Span
9 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Caster Material
Steel
Finish
Enamel
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Minimum Overall Span
7 ft
Mobility
Casters
Included Components
Hardware
Mobility Under Load
Mobile
Wheel Material
Steel
Maximum Lifting Capacity
6,000 lb
Minimum Clear Span
7 ft
Rotating Legs
No
Span Adjustability
Adjustable Span
Body Material
Steel
Maximum Overall Span
11.5 ft
Leg Connection Type
Clamp On
Maximum Clear Span
9.3 ft
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.8 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.