Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 9 ft. 3"

  • Mfr # H90-3-14/10

  • Zoro # G3437546


product price: $7,300.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
10 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-3-14/10
Zoro #
G3437546
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Fixed Height
I Beam Height
10 in
I-Beam Flange Width
4.7 in
Height Adjustability
Fixed Height
Maximum Overall Height
14.8 ft
I-Beam Height
10 in
Maximum Height Under Beam
14 ft
Overall Width
7.5 ft
Overall Depth
90 in
Minimum Height Under Beam
14 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
10 ft 4-1/2 in
Material
Steel
Gantry Crane Clear Span
9 ft 4 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Color
Yellow
Caster Type
(4) Swivel
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Maximum Overall Span
11.5 ft
Body Finish
Enamel
Maximum Clear Span
9.3 ft
Minimum Overall Span
7 ft
Rotating Legs
No
Body Material
Steel
Span Adjustability
Adjustable Span
Mobility
Casters
Maximum Lifting Capacity
6,000 lb
Minimum Clear Span
7 ft
Included Components
Hardware
Wheel Material
Steel
Leg Connection Type
Clamp On
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 14.8 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.