Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 9 ft. 5"

  • Mfr # K90-3-10/10

  • Zoro # G3435866


product price: $7,611.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
10 ft 5-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-10/10
Zoro #
G3435866
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
10 in
Wheel Diameter
8 in
I-Beam Flange Width
4.7 in
Minimum Overall Height
7 ft
Overall Depth
66 in
Maximum Overall Height
10 ft
I-Beam Height
10 in
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
Minimum Height Under Beam
7 ft
Overall Width
5.5 ft
Maximum Height Under Beam
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
10 ft 5-1/2 in
Material
Steel
Adjustable Increments
12 in
Color
Yellow
Caster Material
Steel
Gantry Crane Clear Span
9 ft 5 in
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Caster Type
(4) Swivel
Maximum Lifting Capacity
6,000 lb
Maximum Overall Span
11.5 ft
Body Material
Steel
Body Finish
Enamel
Minimum Overall Span
7 ft
Span Adjustability
Adjustable Span
Leg Connection Type
Clamp On
Mobility
Casters
Wheel Material
Steel
Mobility Under Load
Mobile
Minimum Clear Span
7 ft
Maximum Clear Span
9.4 ft
Rotating Legs
Yes
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.