Zoro Homepage

Portable Gantry Crane, 7 ft. H, 5.50 In. W

  • Mfr # K90-5-10/14

  • Zoro # G3435111


product price: $10,544.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-10/14
Zoro #
G3435111
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
15 in
Height Adjustment
Adjustable Height
Height Adjustability
Adjustable Height
Minimum Overall Height
7.1 ft
Maximum Overall Height
10 ft
Maximum Height Under Beam
10 ft
Overall Depth
66 in
Minimum Height Under Beam
85 in
I-Beam Height
15 in
I-Beam Flange Width
5.5 in
Overall Width
5.5 ft
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Caster Type
(4) Swivel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
13 ft 4 in
Adjustable Increments
12 in
Caster Material
Steel
Body Finish
Enamel
Rotating Legs
Yes
Maximum Lifting Capacity
10,000 lb
Span Adjustability
Adjustable Span
Maximum Clear Span
13.4 ft
Leg Connection Type
Clamp On
Mobility Under Load
Mobile
Body Material
Steel
Minimum Clear Span
11 ft
Maximum Overall Span
15.5 ft
Minimum Overall Span
11 ft
Mobility
Casters
Wheel Material
Steel
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.1 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 85 in, Maximum Height Under Beam 10 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.