Zoro Homepage

Portable Gantry Crane, 7 ft. H, 5.50 In. W

  • Mfr # K90-5-10/16

  • Zoro # G3435105


product price: $9,479.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
16 ft 5-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-10/16
Zoro #
G3435105
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
I Beam Height
15 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
I-Beam Flange Width
5.5 in
Height Adjustability
Adjustable Height
Overall Width
5.5 ft
Minimum Height Under Beam
85 in
I-Beam Height
15 in
Minimum Overall Height
7.1 ft
Maximum Overall Height
10 ft
Height Adjustment Increments
12 in
Maximum Height Under Beam
10 ft
Overall Depth
66 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
16 ft 5-1/2 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Adjustable Increments
12 in
Gantry Crane Clear Span
15 ft 4 in
Finish
Enamel
Color
Yellow
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Body Material
Steel
Span Adjustability
Adjustable Span
Minimum Clear Span
13 ft
Mobility Under Load
Mobile
Maximum Overall Span
17.5 ft
Minimum Overall Span
13 ft
Rotating Legs
Yes
Maximum Lifting Capacity
10,000 lb
Body Finish
Enamel
Included Components
Hardware
Leg Connection Type
Clamp On
Maximum Clear Span
15.4 ft
Wheel Material
Steel
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.1 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 85 in, Maximum Height Under Beam 10 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.