Zoro Homepage

Portable Gantry Crane, 7 ft. H, 6.00 In. W

  • Mfr # K90-5-10/24

  • Zoro # G3435087


product price: $10,845.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
24 ft 4 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-10/24
Zoro #
G3435087
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
6 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
18 in
Wheel Width
3 in
Maximum Overall Height
10 ft
I-Beam Flange Width
6 in
Height Adjustability
Adjustable Height
Overall Width
5.5 ft
Height Adjustment Increments
12 in
Minimum Overall Height
7.2 ft
Overall Depth
66 in
Minimum Height Under Beam
86 in
Maximum Height Under Beam
10 ft
I-Beam Height
18 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
24 ft 4 in
Material
Steel
Caster Material
Steel
Finish
Enamel
Gantry Crane Clear Span
22 ft 6 in
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Adjustable Increments
12 in
Wheel Material
Steel
Minimum Clear Span
23.5 ft
Minimum Overall Span
25.3 ft
Maximum Clear Span
23.4 ft
Maximum Lifting Capacity
10,000 lb
Span Adjustability
Fixed Span
Leg Connection Type
Bolt On
Mobility
Casters
Body Finish
Enamel
Maximum Overall Span
25.3 ft
Mobility Under Load
Mobile
Rotating Legs
Yes
Included Components
Hardware
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.2 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 86 in, Maximum Height Under Beam 10 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.5 ft, Maximum Clear Span 23.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.