Zoro Homepage

Portable Gantry Crane, 7 ft. H, 6.00 In. W

  • Mfr # K90-8-10/10

  • Zoro # G3434770


product price: $11,406.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
10 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-10/10
Zoro #
G3434770
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
6 in
Wheel Width
3 in
I Beam Height
18 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I-Beam Height
18 in
Overall Depth
66 in
Overall Width
5.5 ft
Maximum Overall Height
10 ft
Minimum Overall Height
7 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
6 in
Height Adjustability
Adjustable Height
Minimum Height Under Beam
7 ft
Maximum Height Under Beam
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
10 ft
Material
Steel
Caster Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Gantry Crane Clear Span
8 ft 7 in
Caster Type
(4) Swivel
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Maximum Clear Span
8.7 ft
Body Material
Steel
Minimum Clear Span
8.6 ft
Minimum Overall Span
11.6 ft
Maximum Overall Span
11.5 ft
Span Adjustability
Fixed Span
Rotating Legs
Yes
Wheel Material
Steel
Included Components
Hardware
Mobility
Casters
Leg Connection Type
Bolt On
Mobility Under Load
Mobile
Body Finish
Enamel
Maximum Lifting Capacity
16,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 11.6 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8.6 ft, Maximum Clear Span 8.7 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.