Zoro Homepage

Portable Gantry Crane, 7 ft. H, 6.00 In. W

  • Mfr # K90-8-10/14

  • Zoro # G3434755


product price: $12,591.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
14 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-10/14
Zoro #
G3434755
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
6 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
18 in
Height Adjustment Increments
12 in
Overall Width
5.5 ft
Minimum Overall Height
7 ft
Maximum Height Under Beam
10 ft
Minimum Height Under Beam
7 ft
Maximum Overall Height
10 ft
I-Beam Flange Width
6 in
I-Beam Height
18 in
Overall Depth
66 in
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
14 ft
Material
Steel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Caster Material
Steel
Gantry Crane Clear Span
12 ft 6 in
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Finish
Enamel
Rotating Legs
Yes
Minimum Overall Span
15.6 ft
Body Material
Steel
Mobility
Casters
Leg Connection Type
Bolt On
Minimum Clear Span
12.6 ft
Included Components
Hardware
Body Finish
Enamel
Wheel Material
Steel
Maximum Clear Span
12.5 ft
Mobility Under Load
Mobile
Maximum Overall Span
15.5 ft
Span Adjustability
Fixed Span
Maximum Lifting Capacity
16,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 15.6 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12.6 ft, Maximum Clear Span 12.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.