Zoro Homepage

Portable Gantry Crane, 7 ft. H, 6.00 In. W

  • Mfr # K90-8-10/16

  • Zoro # G3434746


product price: $12,885.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
16 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-10/16
Zoro #
G3434746
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
6 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
18 in
Wheel Width
3 in
Height Adjustability
Adjustable Height
Overall Depth
66 in
Maximum Overall Height
10 ft
Overall Width
5.5 ft
Maximum Height Under Beam
10 ft
I-Beam Flange Width
6 in
Height Adjustment Increments
12 in
I-Beam Height
18 in
Minimum Height Under Beam
7 ft
Minimum Overall Height
7 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
16 ft
Material
Steel
Color
Yellow
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
14 ft 6 in
Adjustable Increments
12 in
Caster Material
Steel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Mobility
Casters
Minimum Clear Span
14.6 ft
Body Material
Steel
Body Finish
Enamel
Maximum Clear Span
14.5 ft
Mobility Under Load
Mobile
Wheel Material
Steel
Maximum Overall Span
17.5 ft
Rotating Legs
Yes
Maximum Lifting Capacity
16,000 lb
Minimum Overall Span
17.6 ft
Span Adjustability
Fixed Span
Leg Connection Type
Bolt On
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 17.6 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14.6 ft, Maximum Clear Span 14.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.