Zoro Homepage

Portable Gantry Crane, 7 ft. H, 7.12 In. W

  • Mfr # K90-8-10/20

  • Zoro # G3434737


product price: $13,016.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
20 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-10/20
Zoro #
G3434737
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
7.12 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
16.43 in
Wheel Width
3 in
Height Adjustment Increments
12 in
Minimum Overall Height
7 ft
Maximum Overall Height
10 ft
Height Adjustability
Adjustable Height
I-Beam Height
16.4 in
Overall Depth
66 in
Overall Width
5.5 ft
I-Beam Flange Width
7.1 in
Maximum Height Under Beam
10 ft
Minimum Height Under Beam
7 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
20 ft
Material
Steel
Color
Yellow
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Gantry Crane Clear Span
18 ft 6 in
Caster Type
(4) Swivel
Finish
Enamel
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Maximum Clear Span
18.5 ft
Maximum Lifting Capacity
16,000 lb
Wheel Material
Steel
Body Finish
Enamel
Body Material
Steel
Maximum Overall Span
21.5 ft
Included Components
Hardware
Mobility
Casters
Rotating Legs
Yes
Span Adjustability
Fixed Span
Minimum Clear Span
18.6 ft
Minimum Overall Span
21.6 ft
Leg Connection Type
Bolt On
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.1 in, I-Beam Height 16.4 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.5 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.