Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 8 ft. H, 5.50 In. W

  • Mfr # K90-5-12/14

  • Zoro # G3435050


product price: $10,927.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-12/14
Zoro #
G3435050
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
I Beam Height
15 in
Wheel Diameter
8 in
Wheel Width
3 in
Overall Width
6.5 ft
Maximum Height Under Beam
12 ft
Minimum Overall Height
8.1 ft
Height Adjustment Increments
12 in
Overall Depth
78 in
I-Beam Height
15 in
Maximum Overall Height
12 ft
Height Adjustability
Adjustable Height
I-Beam Flange Width
5.5 in
Minimum Height Under Beam
97 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Color
Yellow
Gantry Crane Clear Span
13 ft 4 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Caster Type
(4) Swivel
Included Components
Hardware
Maximum Clear Span
13.4 ft
Span Adjustability
Adjustable Span
Mobility Under Load
Mobile
Rotating Legs
Yes
Leg Connection Type
Clamp On
Minimum Overall Span
11 ft
Body Material
Steel
Maximum Lifting Capacity
10,000 lb
Maximum Overall Span
15.5 ft
Minimum Clear Span
11 ft
Mobility
Casters
Body Finish
Enamel
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.1 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 97 in, Maximum Height Under Beam 12 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.